TP
OPTREL

Welding PAPR System, Universal, Belt-Mounted, Headgear Included No

  • Item # 44YT96
  • My Part #
  • Mfr. Model # 4550.103
  • Catalog Page # N/A
  • UNSPSC # 46182007
Welding PAPR System,  Universal,  Belt-Mounted,  Headgear Included No close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Respiratory~PAPR


$2,027.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Quantity Limit: 5

Want to Get Free Shipping?

  • Shipping Weight 11.65 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Welding PAPR System
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes e684 Helmet
  • Battery Type Lithium-Ion
  • Headgear Included No
  • Window Material Auto-Darkening
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products