Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OPTREL

Auto Darkening Welding Helmet, Black, e640, 4, 10/11 Lens Shade

  • Item# 35T252
  • Mfr. Model# 1006.400
  • Catalog Page# 3022
  • UNSPSC# 46181704
Auto Darkening Welding Helmet, Black, e640, 4, 10/11 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $300.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.03 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 4, 10/11
  • Graphics None
  • Color Black
  • Plate Height 3-9/16"
  • Plate Width 4-1/3"
  • Viewing Area 1-1/2" x 4"
  • Headgear Ratchet
  • Series e640
  • Material Zytel ST
  • Grind Mode No
  • Number of Arc Sensors 2
  • ADF Controls Digital
  • Power Source Solar
  • Electromagnetic Sensor No
  • Switching Speed 0.10 microseconds
  • Features Lens Speed 1/25,000 sec., 3 yr. Warranty
  • Includes Protective Lens Covers
  • EN379 Classification 1,1,1,2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.