Skip Content

ST
OPTREL

Professional Series, Auto-Darkening Welding Helmet, 8 to 12 Lens Shade, 3.94" x 1.97" Viewing Area

  • Item # 48TR37
  • My Part #
  • Mfr. Model # 1006.600
  • Catalog Page # 2404
  • UNSPSC # 46181703
Professional Series, Auto-Darkening Welding Helmet, 8 to 12 Lens Shade, 3.94" x 1.97" Viewing Area close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $401.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OPTREL vegaview 2.5 Welding Cap helps improve your vision with a more than 4-times lighter view (shade level 2.5) thatn the industry standard in Light state and in Grind mode. Manual shade level adjustment.

• Solar powered with battery assist

View More

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 8 to 12
  • Welding Helmet Light State 2.5
  • Viewing Area 3.94" x 1.97"
  • Welding Helmet Color Black
  • Welding Helmet Material Nylon
  • Series Professional
  • Grind Mode Yes
  • Electromagnetic Sensor No
  • Number of Arc Sensors 3
  • Switching Speed 1/10,000 sec.
  • Power Source Battery and Solar
  • Headgear Ratchet
  • ADF Controls Knobs
  • Battery Type (2) CR2032
  • Battery Life 3000 hr.
  • Standards ANSI Z87.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.