Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OPTIMUM

Vertical Turret Mill, 2 Motor HP, 1750 RPM

  • Item# 5TXF4
  • Mfr. Model# TMM200B1
  • Catalog Page# 903
  • UNSPSC# 27112703
Vertical Turret Mill, 2 Motor HP, 1750 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Optimum milling machine features dovetail ways, dual tapper roller bearings, spindle brake, quill power feed, way covers, and 3-axis digital readout.

View More

Technical Specs

  • Item Vertical Turret Mill
  • Motor HP 2
  • Voltage 115/230
  • Table Work Surface 9 x 49"
  • Includes DRO, X and Y Axis Table Power Feed, Way Covers and One Shot Lubrication
  • Longitudinal Travel 26-3/4"
  • Cross Travel 12"
  • Phase 1
  • Hz 60
  • RPM 1750
  • Chuck Size Optional
  • Spindle R8
  • Spindle Taper R8
  • Spindle Speed 60 to 4200 rpm
  • Spindle Travel 5"
  • Spindle to Table 18-3/8"
  • Quill Dia. 3.375"
  • Head NA
  • T-Slots 5/8"
  • Graduations 0.001"
  • Operation NA
  • Features Variable Speed, Power Feed, One Shot Lubrication, Multi Access Mill Head
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms