Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
OPTIMUM

Lathe, 12x36,2HP, 1Phase

  • Item# 5RAK0
  • Mfr. Model# D320x920
  • Catalog Page# 903
  • UNSPSC# 23171606
Lathe,12x36,2HP,1Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,778.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 925.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Optimum® engine lathe features helical gears in an oil bath, max. spindle run-out of 0.0005", spindle brake, thread dial indicator, steady rest, follow rest, and 4-way tool post.

View More

Technical Specs

  • Item Lathe
  • Motor HP 2
  • Phase 1
  • Voltage 115/230
  • Hz 60
  • Swing Over Bed (In.) 12
  • Distance Between Centers (In.) 36
  • Swing Over Cross Slide (In.) 6-1/2
  • Swing In Gap (In.) 16-3/4
  • Gap Length (In.) 9
  • Spindle Taper 3MT
  • Spindle Bore (In.) 1-1/2
  • Number of Spindle Speeds 18
  • Spindle Speed (RPM) 65-1800
  • Bed Width (In.) 7-1/4
  • Cross Travel (In.) 6-3/8
  • Compound Travel (In.) 3-11/32
  • Carriage Travel (In.) 31
  • Tailstock Taper 3MT
  • Tailstock Travel (In.) 3-15/16
  • Thread Range (In.) 4-56
  • Thread Range (mm) 0.4-7
  • Longitudinal Feed Rates 0.002-0.055
  • Overall Length 66"
  • Overall Width 30"
  • Overall Height 56"
  • Features Hardened and Ground Bed Guideways, Camlock Spindle Seat, Stand
  • Includes 3 & 4 jaw chuck, splash guard, chuck and toolpost safety guard, 4 way tool post, splash guard, 3MT live center, inch & metric gears for threading, steady rest, follower rest, work light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.