Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OPTIMUM

Gear Head Mill/Drill, 3 Motor HP, 20" Swing, 1750 RPM

  • Item# 5TXG3
  • Mfr. Model# BF46
  • Catalog Page# 903
  • UNSPSC# 27112703
Gear Head Mill/Drill, 3 Motor HP, 20" Swing, 1750 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,464.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1059.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Optimum milling machine features an all-gear drive transmission to deliver full power at any speed. The dovetail ways provide accurate head positioning on a box-style column. The milling head can be tilted left or right up to 90°. Features include an electronic variable speed inverter, brushless DC motor with permanent current control, LED spindle rpm and quill travel readout, work light, depth stop, and interlocking chuck guard.

View More

Technical Specs

  • Item Gear Head Mill/Drill
  • Swing 20"
  • Motor HP 3
  • Phase 1
  • Voltage 230
  • Hz 60
  • RPM 1750
  • Chuck Size Optional
  • Spindle R8
  • Spindle Taper R8
  • Spindle Speed 115 to 3100 rpm
  • Spindle Travel 4.5"
  • Spindle to Table 21-1/2"
  • Quill Dia. 3-1/8"
  • Table Work Surface 9 x 33-1/2"
  • T-Slots 5/8"
  • Graduations 0.001"
  • Capacity 1"
  • Features Brushless DC Motor, Variable Speed Inverter, Gear Head, Head Tilts Left and Right, Box Column with Dovetails Ways, Tapping Mode
  • Includes Safety Chuck Guard, Way Cover, Halogen Work Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.