Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OPTIMUM

2 Motor HP Floor Drill Press, Geared Head Drive Type, 22" Swing, 230 Voltage

  • Item# 11A133
  • Mfr. Model# B40E
  • Catalog Page# 904
  • UNSPSC# 27112703
2 Motor HP Floor Drill Press, Geared Head Drive Type, 22" Swing, 230 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,114.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 715.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Optimum® heavy-duty, geared head drill press is designed for speed versatility with low speed for large holes and high speed for small holes. Includes a complete coolant system.

View More

Technical Specs

  • Item Floor Drill Press
  • Drive Type Geared Head
  • Swing 22"
  • Voltage 230
  • Motor HP 2
  • Chuck Size 5/8"
  • Number of Speeds 12
  • Spindle Speed 120 to 4000
  • Capacity Steel 1-1/4"
  • Capacity Cast Iron 1-9/16"
  • Spindle Taper 4MT
  • Spindle Travel 4-3/4"
  • Base Size 16" x 20"
  • Table Work Surface 15-3/4" x 16-3/4"
  • Amps AC 8
  • Hz 60
  • Phase 3
  • Includes Chuck and Arbor, Safety Drill Guard, Halogen Work Light, Tool Ejector, Coolant System, Forward and Reverse Switch
  • Table Slot Size 1/2"
  • Column Dia. 4-1/2"
  • Max. Spindle To Base 46-1/4"
  • Quill Dia. 2-61/64"
  • Spindle to Table 29-3/4"
  • Overall Width 23-1/2"
  • Overall Depth 28"
  • Overall Height 80"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.