Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OPTIMUM

2 HP Cold Saw, 14" Blade Dia., 1-1/4" Arbor Size, Voltage: 230

  • Item# 5TNZ5
  • Mfr. Model# CS350
  • Catalog Page# 936
  • UNSPSC# 27112709
2 HP Cold Saw, 14" Blade Dia., 1-1/4" Arbor Size, Voltage: 230 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $2,299.00 / each Offer Ends 09/30/16

Price $3,221.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 640.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Optimum cold saw is designed to provide precise, burr-free cuts in carbon steel and medium-gauge tubes and profiles. It features a pivothead design for accurate miter cuts. It also features a built-in coolant system, clutch, an enclosed floor stand, and an adjustable vise for secure clamping.

View More

Technical Specs

  • Item Cold Saw
  • Voltage 230
  • Blade Dia. 14"
  • Arbor Size 1-1/4"
  • No Load RPM 22 to 44
  • HP 2
  • Amps 6
  • Cutting Capacity 4-5/16"
  • Pivoting Fence Angle 45 Degrees
  • Guard Type Fully Enclosed Cast
  • Handle Type Metal
  • Tool Weight 640 lb.
  • Application Precision Cutting
  • Material Cast Iron
  • Includes Coolant System, Blade, 3 Phase
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.