Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OPTIMUM

CNC Gear Head Mill/Drill, 20 In, 1Hp, 230v

  • Item# 5MYT9
  • Mfr. Model# BF46CNC
  • Catalog Page# N/A
  • UNSPSC# 27112703
CNC Gear Head Mill/Drill,20 In,1Hp,230v close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item CNC Gear Head Mill/Drill
  • Swing 20"
  • Motor HP 2
  • Phase 1
  • Voltage 230
  • Hz 60
  • RPM 1750
  • Chuck Size Varies
  • Spindle R8
  • Spindle Taper R8
  • Spindle Speed 115 to 3100 rpm
  • Spindle Travel 4.5"
  • Spindle to Table 21-1/2"
  • Quill Dia. 3-1/8"
  • Table Work Surface 9 x 33-1/2"
  • T-Slots 5/8"
  • Graduations 0.001"
  • Capacity 1"
  • Features Brushless DC Motor, Variable Speed Inverter, Head Tilts Left and Right, Box Column with Dovetails Ways, Tapping Mode, Runs Manual or Automatic
  • Includes Safety Chuck Guard, Way Cover, Halogen Work Light, Step Motors, Ball Screws, Controller and Mach3 Software
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms