Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OPTIMUM

Bench Lathe, 9x20,1HP, 1 Phase

  • Item# 5RAJ7
  • Mfr. Model# D240x500
  • Catalog Page# 903
  • UNSPSC# 23171606
Bench Lathe,9x20,1HP,1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Optimum® bench lathe features helical gears in an oil bath, max. spindle run-out of 0.0005", steady rest, follow rest, and 4-way tool post.

View More

Technical Specs

  • Item Bench Lathe
  • Motor HP 1
  • Phase 1
  • Voltage 115
  • Hz 60
  • Swing Over Bed (In.) 9
  • Distance Between Centers (In.) 20
  • Swing Over Cross Slide (In.) 5"
  • Swing In Gap (In.) 9"
  • Spindle Taper 4MT
  • Spindle Bore (In.) 1"
  • Number of Spindle Speeds 6
  • Spindle Speed (RPM) 150-2400
  • Bed Width (In.) 5-5/16"
  • Cross Travel (In.) 4-5/16"
  • Compound Travel (In.) 2-3/4"
  • Carriage Travel (In.) 17"
  • Tailstock Taper 2MT
  • Tailstock Travel (In.) 2-1/2"
  • Thread Range (In.) 8-56
  • Thread Range (mm) 0.2-3.5
  • Longitudinal Feed Rates 0.002-0.008
  • Overall Length 50"
  • Overall Width 23"
  • Overall Height 19"
  • Features All Steel Helical Gears, Built and Tested to DIN 8606 Lathe Standards
  • Includes 3 Jaw Chuck, Splash Guard, Chuck and Toolpost Safety Guard, 4 Way Tool Post, Splash Guard, 2MT Dead Center, Inch and Metric Gears for Threading, Steady Rest, Follwer Rest
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms