Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OPTIMUM

Belt Grinder, 5HP, 230V, 13A, 6x79 Belt

  • Item# 5PHE2
  • Mfr. Model# BSM150
  • Catalog Page# 917
  • UNSPSC# 27112704
Belt Grinder,5HP,230V,13A,6x79 Belt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,483.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 276.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Optimum® belt grinder offers adjustable elevation, emergency stop button, and fine screw belt tracking adjustment. It includes an eye shield, spark box, adjustable tool rest, magnetic On/Off switch, and front and back dust collection ports.

View More

Technical Specs

  • Item Belt Grinder
  • HP 5
  • Voltage 230
  • Amps AC 13
  • Phase 3
  • Hz 60
  • Disc Speed (RPM) NA
  • Belt Size (In.) 6 x 79
  • Belt SFPM 6495
  • Idler Drum Size (In.) 6 in
  • Disc Table Size (In.) NA
  • Table Work Surface (In.) NA
  • Disc Table Tilt-In Angle (Deg.) NA
  • Disc Table Tilt-Out Angle (Deg.) NA
  • Belt Table Tilt Angle (Deg.) NA
  • Platen Size (In.) 6 x 23
  • Dust Collection Port Size (In.) 2-3/8 in
  • Table Material NA
  • Overall Width (In.) 22
  • Overall Depth (In.) 37
  • Overall Height (In.) 40
  • Features Advanced Belt Tracking, Eye Shield, Motor Overload Protection
  • Agency Compliance CE
  • Includes Stand, Grit Belt, Eyeshield, (2) Exhaust Ports
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.