Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OPTILED

LED Lamp, MR16, GU5.3,2800K, 5.5W

  • Item# 44A189
  • Mfr. Model# 1313280821
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Lamp,MR16,GU5.3,2800K,5.5W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Lamps and Bulbs

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape MR/JDR
  • Bulb Shape MR16
  • Watts 5.5
  • LED Replacement For 25W INC/7W CFL
  • Bulb Color Temp. 2800K
  • Light Color Warm
  • Average Bulb Life 35,000 hr.
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 1-13/16"
  • Bulb Beam Angle 24 Degrees
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms