TP
OPTICAM

Black Opticam Connector, Number of Positions: 2

  • Item # 40M011
  • My Part #
  • Mfr. Model # FLCDMC6BLY
  • Catalog Page # N/A
  • UNSPSC # 26121705
Black Opticam Connector, Number of Positions: 2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Voice & Data Connectors


$55.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Costa Rica Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Dual-cam design in this OptiCam® connector helps provide consistent retermination capability. Connector is high-performance, 100% factory pretested.

View More

Technical Specs

  • Item Opticam Connector
  • Connector Type LC
  • Connector Application Fiber Optic
  • Simplex/Duplex Duplex
  • Wire Type OM1
  • Number of Positions 2
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Belarus, Ivory Coast, Cuba, Iraq, Iran, North Korea, Lebanon, Liberia, Libya, Myanmar, Sudan, Somalia, Syria, Yemen, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms