Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OPTEX

Photoelectric Detector, Perimeter

  • Item# 3GVZ1
  • Mfr. Model# BX-100PLUS
  • Catalog Page# N/A
  • UNSPSC# 39121528
Photoelectric Detector, Perimeter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Photoelectric Detector
  • Type Perimeter, Dual Beam
  • Height 9.08"
  • Width 2.03"
  • Depth 2.4"
  • Color Black
  • Outdoor Detection Range 100 ft.
  • Indoor Detection Range 200 ft.
  • Beam Blocking Ratio 99
  • Mounting Wall
  • Lightning Protection No
  • Input Power 10.5 to 28VDC
  • Current Consumption 55mA Standby, 75mA Max
  • Alarm Output 2 Relay Outputs N.O./N.C. 28VDC .2A Max Each
  • IP Rating IP 54
  • Operating Temp. -30 F to 131 F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms