TP
OPTEON

Degreaser, 1 qt. Cleaner Container Size, Bottle Cleaner Container Type, Unscented Fragrance

  • Item # 52HN19
  • My Part #
  • Mfr. Model # SF-79
  • Catalog Page # N/A
  • UNSPSC # 47131821
Degreaser,  1 qt. Cleaner Container Size,  Bottle Cleaner Container Type,  Unscented Fragrance close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Degreasers


$114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Opteon™ Sion solvent degreaser for degreasing, precision cleaning, defluxing, silicone removal, and general solvent cleaning. Cleans a wide range of soils and is compatible with a variety of metals, plastics, and elastomers.

• Fast, residue-free drying
• Easy to handle and store
• Recyclable and reusable
• Nonflammable.

View More

Technical Specs

  • Item - Degreasers Degreaser
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Bottle
  • Cleaner Container Size 1 qt.
  • Fragrance Unscented
  • Cleaner VOC Range Greater Than 50% / 500g/L
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating Not Rated
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Equipment/Machinery, Fleet/Vehicle, Parts Washing
  • Cleaner Solvent Base Solvent
  • VOC Content 1278g/L
  • Flash Point None
  • Dielectric Strength Undetermined
  • Standards OSHA, ASTM D-56, ASTM E-681
  • Item Degreaser
  • Net Weight 2.5 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.