Skip Content

ST
OPS

Proprietary Multifold Manual Paper Towel Dispenser, Stainless Steel

  • Item # 38TL02
  • My Part #
  • Mfr. Model # 1250-01G
  • Catalog Page # 1488
  • UNSPSC # 47131701
Proprietary Multifold Manual Paper Towel Dispenser, Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OPS GreenĀ® paper towel and toilet tissue dispenser is designed to be vandal- and suicide-resistant and virtually unbreakable. Ideal for locations prone to vandalism and abuse. Durable stainless steel construction. Locks securely with a stainless steel circular keyway cam lock. It can't be picked or clogged with gum. Mounts securely.

View More

Technical Specs

  • Item Paper Towel Dispenser
  • Paper Towel Type Multifold
  • Automatic/Manual Manual
  • Proprietary/Universal Proprietary
  • Dispenser Operation Pull
  • Dispenser Material Stainless Steel
  • Ply 1
  • Paper Towel Width 4"
  • Core Dia. None
  • Color Stainless Steel
  • Dispenser Mounting Wall Mounted
  • Hands Free No
  • Dispenser Capacity (350) Multifold
  • Height 10"
  • Width 4-1/2"
  • Depth 4''
  • For Use With Mfr. No. 1260-01G
  • Sublease Requirement Sublease Not Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.