Skip Content
NC
OPS

Inmate Proof Cleaning Chemical Dispenser Hard Plumbed Chemical Concentrate Dispenser

  • Item # 36TY86
  • Mfr. Model # 1301-01G
  • Catalog Page # N/A
  • UNSPSC # 40151552
Inmate Proof Cleaning Chemical Dispenser Hard Plumbed Chemical Concentrate Dispenser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $271.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OPS chemical concentrate dispenser provides flawless diluting of concentrated cleaners into sinks, mop buckets, and spray bottles. Designed to be 100% "inmate proof," this stainless steel unit dispenses fixed dilutions, inmates cannot change the dilution. Simple to use, 1 product per dispenser and only 1 dilution. A security flap allows chemical use only when authorized. Soft plumbed.
Note: Use with OPS Ultra Concentrated Pot and Pan Soap (No. 36TY83) or OPS 3rd Sink Sanitizer (No. 36TY84).

View More

Technical Specs

  • Item Chemical Concentrate Dispenser
  • Number of Chemicals Dispensed 1
  • Fills Sinks/Mop Buckets/Spray Bottles
  • Spray Bottle Fill Rate 2.5 gpm
  • Bucket Filling Rate 4 gpm
  • Features Proprietary Inmate Proof, Shank Proof, Indestructible, Stainless Steel, Padlocked, Chemical Dispenser for Ultra Concentrated for OPS Pot and Pan Soap, OPS 3rd Sink Sanitizer
  • Mount Wall
  • Height 13"
  • Width 6-1/2"
  • Depth 9-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.