Skip Content

DV
OPS

Industrial Hand Cleaner 1 gal. Manual Gel, Liquid Industrial Hand Cleaner Dispenser, Wall-Mount, Gra

  • Item # 45LW86
  • My Part #
  • Mfr. Model # 1001-05G
  • Catalog Page # N/A
  • UNSPSC # 47131704
Industrial Hand Cleaner 1 gal. Manual Gel, Liquid Industrial Hand Cleaner Dispenser, Wall-Mount, Gra close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Soap Dispensers

Technical Specs

  • Hygiene Product Grouping Industrial Hand Cleaner Dispenser
  • Hygiene Series Industrial Hand Cleaner
  • Dispenser Mount Type Wall
  • Operation Mode Manual
  • Hygiene Form Gel,Liquid
  • Refill Size 1 gal.
  • Dispenser Color Gray
  • Material Plastic
  • Finish Matte
  • Height 10-1/2"
  • Width 5-1/2"
  • Depth 5"
  • Spout Length 6"
  • Item Industrial Hand Cleaner Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None