Skip Content

ST
OPS

Unscented Foam Hand Soap, 1000mL Cartridge, 2 PK

  • Item # 36TY81
  • My Part #
  • Mfr. Model # 1405-05G
  • Catalog Page # N/A
  • UNSPSC # 53131608
Foam Hand Soap,1000mL,Unscented,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OPSĀ® ECO Foaming Hand Soap is nontoxic, fragrance-free, and alcohol-free. Each 1000mL cartridge yields up to 5000 pumps per cartridge. 2 cartridges per case.
Recognized by the US EPA's Safer Choice Program.

View More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series OPS Vandal Proof
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Foam
  • Size 1000mL
  • Hygiene Properties None
  • Formula Non-Alcohol
  • Fragrance Unscented
  • Color Clear
  • Uses Dispenser Mfr. No. 1000-03G and 1000-04G
  • Item Hand Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.