Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OPEN-GRIP

Anti-Slip Channel, 120" Length, 12" Width, Round Hole Tread Pattern

  • Item# 1ZDL8
  • Mfr. Model# 124293
  • Catalog Page# N/A
  • UNSPSC# 30103201
Anti-Slip Channel, 120" Length, 12" Width, Round Hole Tread Pattern close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Open-Grip®
Circular gripping buttons provide slip resistance with 1-3/8" debossed holes that permit flow of air and light. Self-cleaning.
Channels

View More

Technical Specs

  • Item Anti-Slip Channel
  • Tread Pattern Round Hole
  • Material Steel
  • Gauge 13
  • Length 120"
  • Width 12"
  • Height 2"
  • Finish Pregalvanized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms