WG
OOK

Screw Mount Picture Hanger, 1 Hook(s), Steel, 3 PK

  • Item # 6REY4
  • My Part #
  • Mfr. Model # 50377
  • Catalog Page # N/A
  • UNSPSC # 31162609
Screw Mount Picture Hanger, 1 Hook(s), Steel, 3 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These screw-mount picture hangers feature durable steel construction.

View More

Technical Specs

  • Hook Item Picture Hanger
  • Fastening Method Screw Mount
  • Points Per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Steel
  • Hook Finish Nickel
  • Hook Height 4-45/64"
  • Hook Base Width 1-59/64"
  • Color Silver
  • Mounting One Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None