Skip Content

DV
OOK

Screw Mount Picture Hanger, 1 Hook(s), Plastic, 5 PK

  • Item # 6REW1
  • My Part #
  • Mfr. Model # 50095
  • Catalog Page # N/A
  • UNSPSC # 60121410
Screw Mount Picture Hanger, 1 Hook(s), Plastic, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hook Item Picture Hanger
  • Fastening Method Screw Mount
  • Points Per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Plastic
  • Hook Finish Plastic
  • Working Load Limit 15 lb.
  • Hook Height 1"
  • Hook Base Width 19/32"
  • Projection 5/16"
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None