Skip Content

DG
OOK

Nail In Picture Hanger, 1 Hook(s), Steel, 1 EA

  • Item # 6REY9
  • My Part #
  • Mfr. Model # 50446
  • Catalog Page # N/A
  • UNSPSC # 60121410
Padded Pro Picture Hanger 100lbs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hook Item Picture Hanger
  • Fastening Method Nail In
  • Points Per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Steel
  • Hook Finish Brass
  • Working Load Limit 100 lb.
  • Hook Height 1-3/8"
  • Hook Base Width 1-3/8"
  • Projection 5/8"
  • Color Brass
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.