Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
OOK

1/4 inch Metal Mirror Clip,PK4

  • Item # 6REW7
  • My Part #
  • Mfr. Model # 50221
  • Catalog Page # N/A
  • UNSPSC # 31162305
1/4 inch Metal Mirror Clip,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mirror Hanger
  • Overall Length 1/4"
  • Color Gray
  • Finish Nickel Plated
  • Working Load Limit 20 lb.
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.