Navigation Menu New

Access My Account, Order History, Lists and more here.

4KNU6 61-084 UNSPSC # 23172005

Tap image to zoom.

Roll over image to zoom.

Solid Router Bit, Primary Material Application Composite, Straight O-Flute, Fractional Inch

  • Item # 4KNU6
  • Mfr. Model # 61-084
  • UNSPSC # 23172005
  • Catalog Page # 2297 2297
Country of Origin USA. Country of Origin is subject to change.

Carbide solid router bits for general purpose applications are used for routing a variety of materials, including plastic, composites, aluminum, and wood. They leave a decent finish on the workpiece.

Solid router bits are used to make plunge and profile cuts in solid surfaces. The geometry of the router bit helps determine the material it's best suited for use with. These router bits are used in CNC routers, machining centers, and milling machines for manufacturing and production applications.

Technical Specs

  • Item Solid Router Bit
  • Router Bit Flute Type Straight O-Flute
  • Measurement System Fractional Inch
  • Cutter Dia. 1/4 in
  • Length of Cut 1 1/4 in
  • Overall Length 4 in
  • Shank Dia. 1/4 in
  • Helix Angle 0 Degrees
  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Material Grade - Machining High Performance
  • Number of Flutes 1
  • Neck Dia. Not Applicable
  • Neck Length Not Applicable
  • List Number 61-000P
  • End Mill Application Finishing
  • End Mill Cutting Type Center Cutting
  • Cutting Direction - Machining Right Hand
  • Single End/Double End Single End
  • Primary Material Application Composite
  • Primary Material Application ISO Code O

Carbide solid router bits for general purpose applications are used for routing a variety of materials, including plastic, composites, aluminum, and wood. They leave a decent finish on the workpiece.

Solid router bits are used to make plunge and profile cuts in solid surfaces. The geometry of the router bit helps determine the material it's best suited for use with. These router bits are used in CNC routers, machining centers, and milling machines for manufacturing and production applications.

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top