Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Men's Replacement Insole, Size: 9

  • Item# 5XKW3
  • Mfr. Model# 910990933
  • Catalog Page# N/A
  • Catalog Group# D8381
  • UNSPSC# 46182208
Men's Replacement Insole, Size: 9 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Insoles

Technical Specs

  • Item Replacement Insole
  • Gender Men's
  • Size 9
  • Length 11"
  • Width 3-5/8"
  • Thickness 1"
  • Material Nylon, Polyurethane Foam Midsole, Polypropylene Heel
  • Color Rust/Gray
  • Features Contoured Arch Support
  • Prevents Fatigue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms