Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ONGUARD

Women's Knee Boots, Size: 5, Steel Toe Type, Polyurethane and PVC Upper Material, 14" Height

  • Item# 8A994
  • Mfr. Model# 553380533
  • Catalog Page# N/A
  • Catalog Group# E4247
  • UNSPSC# 46181604
Women's Knee Boots, Size: 5, Steel Toe Type, Polyurethane and PVC Upper Material, 14" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Knee Boots
  • Gender Women's
  • Size 5
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Urethane PVC
  • Height 14"
  • Color Brick Red
  • Upper Material Polyurethane and PVC
  • Insulated No
  • Midsole Material Polyurethane and PVC
  • Insulation Type None
  • Outsole Material Polyurethane and PVC
  • Footwear Sole Pattern Chevron
  • Waterproof Yes
  • Resists Chemicals
  • Standards ASTM F2413-05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms