Skip Content

DV
DUNLOP

6"H Men's Ankle Boots, Steel Toe Type, PVC Upper Material, Black, Size 13

  • Item # 9WHM1
  • My Part #
  • Mfr. Model # 863041333
  • Catalog Page # N/A
  • Catalog Group # E0421
  • UNSPSC # 46181604
6"H Men's Ankle Boots, Steel Toe Type, PVC Upper Material, Black, Size 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ankle Boots
  • Rubber Boot Style Ankle
  • Toe Type Steel
  • Color Black
  • Footwear Sole Pattern Cleated
  • Insulated No
  • Size 13
  • Style Number 86304
  • Gender Men's
  • Boot Height 6"
  • Footwear Closure Type Lace Up
  • Insulation Type None
  • Metatarsal Guard No
  • Standards ANSI Z41 PT99 M I/75 C/75
  • Waterproof No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms