Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DUNLOP

6"H Men's Ankle Boots, Steel Toe Type, PVC Upper Material, Black, Size 7

  • Item # 8A351
  • My Part #
  • Mfr. Model # 863040733
  • Catalog Page # N/A
  • Catalog Group # E0421
  • UNSPSC # 46181604
6"H Men's Ankle Boots, Steel Toe Type, PVC Upper Material, Black, Size 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ankle Boots
  • Rubber Boot Style Ankle
  • Toe Type Steel
  • Color Black
  • Footwear Sole Pattern Cleated
  • Insulated No
  • Size 7
  • Style Number 86304
  • Gender Men's
  • Boot Height 6"
  • Footwear Closure Type Lace Up
  • Insulation Type None
  • Metatarsal Guard No
  • Standards ANSI Z41 PT99 M I/75 C/75
  • Waterproof No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms