Skip Content

DV
DUNLOP

16"H Men's Knee Boots, Steel Toe Type, Polyurethane and PVC Upper Material, Brick Red, Size 9

  • Item # 8XYY8
  • My Part #
  • Mfr. Model # 853020933
  • Catalog Page # N/A
  • Catalog Group # E4244
  • UNSPSC # 46181604
Knee Boots,Sz 9,16" H,Br Red,Stl,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 9
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 16"
  • Color Brick Red
  • Upper Material Polyurethane and PVC
  • Insulated No
  • Midsole Material Polyurethane and PVC
  • Insulation Type None
  • Outsole Material Polyurethane and PVC
  • Footwear Sole Pattern Cleated
  • Waterproof No
  • Resists Chemicals
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms