Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
ONGUARD

16"H Men's Knee Boots, Steel Toe Type, Polyurethane and PVC Upper Material, Brick Red, Size 13

  • Item# 8PCT4
  • Mfr. Model# 853021333
  • Catalog Page# N/A
  • Catalog Group# E4244
  • UNSPSC# 46181604
16"H Men's Knee Boots, Steel Toe Type, Polyurethane and PVC Upper Material, Brick Red, Size 13 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $55.10 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 13
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 16"
  • Color Brick Red
  • Upper Material Polyurethane and PVC
  • Insulated No
  • Midsole Material Polyurethane and PVC
  • Insulation Type None
  • Outsole Material Polyurethane and PVC
  • Footwear Sole Pattern Cleated
  • Waterproof No
  • Resists Chemicals
  • Standards ASTM F2413-05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


16 In H Men's Knee Boots, Steel Toe Type, Polyurethane and PVC Upper Material, Brick Red, Size 13 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from i always use that boot lots good boots
Date published: 2016-08-16
  • y_2017, m_4, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_0
  • loc_en_US, sid_8PCT4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.