Skip Content

WV
ONGUARD

16"H Men's Knee Boots, Steel Toe Type, Polyblend® Upper Material, Brown, Size 8

  • Item # 8PAY0
  • My Part #
  • Mfr. Model # 840760833
  • Catalog Page # 1786
  • Catalog Group # E0395
  • UNSPSC # 46181604
Knee Boots,Sz 8,16" H,Brown,Stl,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Product Details

These polyblend boots feature slip-resistant outsoles, seamless injection molded construction, a hardened steel ladder shank, heel and toe bumpers, and a cut-off band for height adjustment. The kick-off lug allows easy removal. The boot exterior is abrasion resistant for extended wear.

View More

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 8
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 16"
  • Color Brown
  • Upper Material Polyblend(R)
  • Insulated No
  • Midsole Material Polyblend
  • Insulation Type None
  • Outsole Material Polyblend
  • Footwear Sole Pattern Ultragrip
  • Waterproof No
  • Resists Chemicals
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms