Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ONGUARD

16"H Men's Knee Boots, Steel Toe Type, Polyurethane and PVC Upper Material, Black, Size 12

  • Item# 4MM16
  • Mfr. Model# 861021233
  • Catalog Page# 1787
  • Catalog Group# D0334
  • UNSPSC# 46181604
16"H Men's Knee Boots, Steel Toe Type, Polyurethane and PVC Upper Material, Black, Size 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $33.50 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Moderate Chemical-Resistant Boots
• Steel-toe models meet ASTM F2413-05
Polyblend workshoes/boots offer increased chemical resistance. Ideal for lawn care, food processing, mining, oil rigs and refineries, and chemical plants. Polyblend/PVC nitrile boots have superior resistance to fats, oils, and chemicals. Ideal for oil rigs and refineries, food processing, and lawn care. PVC/nitrile boots resist abrasions, animal fats, petroleum, oils, grease, and chemicals. Ideal for farming and food processing applications. Urethane/PVC boots are designed for wear in slaughter houses, oil rigs, and chemical plants. PVC boots are resistant to fats, select acids, hydrocarbon, and caustics. Ideal for use in food processing and petrochemical applications. Polyurethane boots resist minerals, animal and vegetable oils and fats, disinfectants, manure, solvents, and many chemicals. Ideal for farming applications.
Note: Men's sizes are shown unless specified.
and Polyblend Workshoes/Boots
Removable insoles and steel shank for firm arch support. Kick-off lugs for easy removal.

View More

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 12
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 16"
  • Color Black
  • Upper Material Polyurethane and PVC
  • Insulated No
  • Midsole Material Polyurethane and PVC
  • Insulation Type None
  • Outsole Material Polyurethane and PVC
  • Footwear Sole Pattern Cleated
  • Waterproof Yes
  • Resists Chemicals
  • Standards ANSI Z41 PT99 M I/75 C/75 PR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.