Skip Content
DV
DUNLOP

16"H Men's Boots, Plain Toe Type, PVC Upper Material, Blue, Size 14

  • Item # 33VN10
  • My Part #
  • Mfr. Model # 89101 14 00
  • Catalog Page # N/A
  • Catalog Group # H9177
  • UNSPSC # 46181604
Boots,Size 14,16" Height,Blue,Plain,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Boots
  • Gender Men's
  • Size 14
  • Closure Type Pull On
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 16"
  • Color Blue
  • Upper Material PVC
  • Insulated No
  • Midsole Material PVC
  • Outsole Material PVC
  • Footwear Sole Pattern Ultragrip Sipe
  • Waterproof Yes
  • Resists Slips
  • Standards ASTM F2413-11
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms