Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DUNLOP

16"H Men's Boots, Plain Toe Type, PVC Upper Material, Gray, Size 6

  • Item # 33VM70
  • My Part #
  • Mfr. Model # 87983 06 00
  • Catalog Page # N/A
  • Catalog Group # H9174
  • UNSPSC # 46181604
16"H Men's Boots, Plain Toe Type, PVC Upper Material, Gray, Size 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Boots
  • Rubber Boot Style Knee
  • Toe Type Plain
  • Color Gray
  • Footwear Sole Pattern Safety Loc
  • Insulated No
  • Size 6
  • Footwear Width D
  • Style Number 87983
  • Gender Men's
  • Boot Height 16"
  • Footwear Closure Type Pull On
  • Insulation Type None
  • Standards ASTM F2413-11
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms