Skip Content

DV
ONGUARD

16"H Men's Boots, Steel Toe Type, PVC Upper Material, Black, Size 13

  • Item # 33VM43
  • My Part #
  • Mfr. Model # 86312 13 00
  • Catalog Page # N/A
  • Catalog Group # H9170
  • UNSPSC # 46181604
Boots,Sz 13,16" H,Black,Stl,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Technical Specs

  • Item Boots
  • Gender Men's
  • Size 13
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 16"
  • Color Black
  • Upper Material PVC
  • Insulated No
  • Midsole Material Steel
  • Outsole Material PVC
  • Footwear Sole Pattern Cleated
  • Waterproof Yes
  • Resists Slips
  • Standards ASTM F2413-11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms