Skip Content

DV
ONGUARD

16"H Men's Boots, Steel Toe Type, PVC Upper Material, Black, Size 10

  • Item # 33VM40
  • My Part #
  • Mfr. Model # 86312 10 00
  • Catalog Page # N/A
  • Catalog Group # H9170
  • UNSPSC # 46181604
Boots,Sz 10,16" H,Black,Stl,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Technical Specs

  • Item Boots
  • Rubber Boot Style Knee
  • Toe Type Steel
  • Color Black
  • Footwear Sole Pattern Cleated
  • Insulated No
  • Size 10
  • Style Number 86312
  • Gender Men's
  • Boot Height 16"
  • Footwear Closure Type Pull On
  • Insulation Type None
  • Metatarsal Guard No
  • Standards ASTM F2413-11
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms