Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ONGUARD

15"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Yellow, Size 6

  • Item# 8ZNT6
  • Mfr. Model# 881210633
  • Catalog Page# N/A
  • Catalog Group# E6954
  • UNSPSC# 46181604
15"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Yellow, Size 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Reduced weight decreases foot fatigue for increased productivity. Abrasion-resistant outsole provides longer, resists a wide range of chemicals and fats.

View More

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 6
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Polyurethane
  • Height 15"
  • Color Yellow
  • Upper Material Polyurethane
  • Insulated No
  • Midsole Material Polyurethane
  • Insulation Type None
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Lug
  • Waterproof No
  • Resists Abrasion, Chemical, Fat, Acid
  • Standards ASTM F2413-05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms