DV
ONGUARD

15"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Yellow, Size 11

  • Item # 8GDP2
  • My Part #
  • Mfr. Model # 881211133
  • Catalog Page # N/A
  • Catalog Group # E6954
  • UNSPSC # 46181604
15"H Men's Knee Boots, Steel Toe Type, Polyurethane Upper Material, Yellow, Size 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Reduced weight decreases foot fatigue for increased productivity. Abrasion-resistant outsole provides longer, resists a wide range of chemicals and fats.

View More

Technical Specs

  • Item Knee Boots
  • Rubber Boot Style Knee
  • Toe Type Steel
  • Color Yellow
  • Footwear Sole Pattern Lug
  • Insulated No
  • Size 11
  • Style Number 88121
  • Gender Men's
  • Boot Height 15"
  • Footwear Closure Type Pull On
  • Insulation Type None
  • Metatarsal Guard No
  • Standards ASTM F2413-05
  • Waterproof No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms