Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ONGUARD

14"H Women's Knee Boots, Steel Toe Type, PVC Upper Material, White, Size 5

  • Item# 9U667
  • Mfr. Model# 510340533
  • Catalog Page# 2152
  • Catalog Group# F2744
  • UNSPSC# 46181604
14"H Women's Knee Boots, Steel Toe Type, PVC Upper Material, White, Size 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $46.50 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comply with HACCP guidelines. Seamless, injection-molded construction with Safety-Loc™ outsole ensures good slip resistance. Steel shank provides additional support and protection. Pull-up and kick-off lugs for easy removal, and cut-off band for height adjustment.

View More

Technical Specs

  • Item Knee Boots
  • Gender Women's
  • Size 5
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 14"
  • Color White
  • Upper Material PVC
  • Insulated No
  • Midsole Material PVC
  • Insulation Type None
  • Outsole Material PVC
  • Footwear Sole Pattern Ribbed
  • Waterproof No
  • Resists Chemicals
  • Standards ASTM F2413-05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.