Skip Content

DV
DUNLOP

14"H Men's Overboots, Plain Toe Type, Rubber Upper Material, Black, Fits Shoe Size 13

  • Item # 33VN24
  • My Part #
  • Mfr. Model # 86065 13 00
  • Catalog Page # N/A
  • Catalog Group # H9169
  • UNSPSC # 53112101
14"H Men's Overboots, Plain Toe Type, Rubber Upper Material, Black, Fits Shoe Size 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Overboots
  • Footwear Sole Pattern Cleated Rubber
  • Toe Type Plain
  • Footwear Closure Type Buckles
  • Color Black
  • Fits Shoe Size 13
  • Boot Height 14"
  • Gender Men's
  • Metatarsal Guard No
  • Size 13
  • Waterproof Yes
  • Upper Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms