Skip Content
WV
ONGUARD

12-1/2"H Unisex Mid-Calf Boots, Steel Toe Type, Neoprene Rubber Upper Material, Brown, Size 9

  • Item # 40CH03
  • Mfr. Model # 85551
  • Catalog Page # N/A
  • Catalog Group # J4100
  • UNSPSC # 46181604
12-1/2"H Unisex Mid-Calf Boots, Steel Toe Type, Neoprene Rubber Upper Material, Brown, Size 9 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mid-Calf Boots
  • Gender Unisex
  • Size 9
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 12-1/2"
  • Color Brown
  • Upper Material Neoprene Rubber
  • Insulated Yes
  • Midsole Material Rubber
  • Insulation Type Neoprene
  • Outsole Material Rubber
  • Footwear Sole Pattern Chevron
  • Waterproof No
  • Resists High Chemical
  • Standards ASTM F2413-11 M I/75 C/75 EH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms