Skip Content

DV
ONGUARD

12-1/2"H Unisex Mid-Calf Boots, Steel Toe Type, Neoprene Rubber Upper Material, Brown, Size 7

  • Item # 40CH01
  • My Part #
  • Mfr. Model # 85551
  • Catalog Page # N/A
  • Catalog Group # J4100
  • UNSPSC # 46181604
12-1/2"H Unisex Mid-Calf Boots, Steel Toe Type, Neoprene Rubber Upper Material, Brown, Size 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Technical Specs

  • Item Mid-Calf Boots
  • Rubber Boot Style Mid-Calf
  • Toe Type Steel
  • Color Brown
  • Footwear Sole Pattern Chevron
  • Insulated Yes
  • Size 7
  • Style Number 85551
  • Gender Unisex
  • Boot Height 12-1/2"
  • Footwear Closure Type Pull On
  • Insulation Type Neoprene
  • Metatarsal Guard No
  • Standards ASTM F2413-11 M I/75 C/75 EH
  • Waterproof No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Search Terms