Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ONGUARD

12-1/2"H Unisex Knee Boots, Plain Toe Type, Neoprene Rubber Upper Material, Brown, Size 7

  • Item # 40CG87
  • My Part #
  • Mfr. Model # 85550
  • Catalog Page # N/A
  • Catalog Group # J4099
  • UNSPSC # 46181604
12-1/2"H Unisex Knee Boots, Plain Toe Type, Neoprene Rubber Upper Material, Brown, Size 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Technical Specs

  • Item Knee Boots
  • Rubber Boot Style Mid-Calf
  • Toe Type Plain
  • Color Brown
  • Footwear Sole Pattern Chevron
  • Insulated Yes
  • Size 7
  • Style Number 85550
  • Gender Unisex
  • Boot Height 12-1/2"
  • Footwear Closure Type Pull On
  • Insulation Type Rubber
  • Metatarsal Guard No
  • Waterproof No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms