DV
ONGUARD

12-1/2"H Unisex Knee Boots, Plain Toe Type, Neoprene Rubber Upper Material, Brown, Size 5

  • Item # 40CG85
  • My Part #
  • Mfr. Model # 85550
  • Catalog Page # N/A
  • Catalog Group # J4099
  • UNSPSC # 46181604
12-1/2"H Unisex Knee Boots, Plain Toe Type, Neoprene Rubber Upper Material, Brown, Size 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Product Details

12-1/2" Plain Toe Neoprene Rubber Knee Boots, Style Number 85550 feature Chevron soles to help reduce slipping.

View More

Technical Specs

  • Item Knee Boots
  • Rubber Boot Style Mid-Calf
  • Toe Type Plain
  • Color Brown
  • Footwear Sole Pattern Chevron
  • Insulated Yes
  • Size 5
  • Style Number 85550
  • Gender Unisex
  • Boot Height 12-1/2"
  • Footwear Closure Type Pull On
  • Insulation Type Rubber
  • Metatarsal Guard No
  • Waterproof No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms