Skip Content

ST
DUNLOP

11"H Men's Mid-Calf Boots, Steel Toe Type, PVC Upper Material, Green, Size 11 to 12

  • Item # 3XPY9
  • My Part #
  • Mfr. Model # 87015LG33
  • Catalog Page # 1741
  • Catalog Group # D0462
  • UNSPSC # 46181601
Mid-Calf Boots,Mid-Calf,PVC,11 to 12D,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Onguard HAZMAX® EZ-Fit 11" Boots are specially designed to make it easy to put on and remove while wearing a chemical-protective suit. Feature steel shank; steel midsole; and slip-resistant, easy decontamination outsole.

View More

Technical Specs

  • Item Mid-Calf Boots
  • Rubber Boot Style Mid-Calf
  • Toe Type Steel
  • Color Green
  • Footwear Sole Pattern Cleated
  • Insulated No
  • Size 11 to 12
  • Footwear Width D
  • Style Number 87015
  • Gender Men's
  • Boot Height 11"
  • Footwear Closure Type Pull On
  • For Outdoor Traction Yes
  • Insulation Type None
  • Metatarsal Guard No
  • Standards ASTM F2413-11, CSA Z195, NFPA 1991, 2016 for Hazardous Materials Emergencies 2005 Ed
  • Waterproof No
  • Typical Rubber Boot Application Disposable Haz-Mat
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.