Skip Content
WV
ONGUARD

11"H Men's Mid-Calf Boots, Steel Toe Type, PVC Upper Material, Black/Yellow, Size 11 to 12

  • Item # 3XPG9
  • My Part #
  • Mfr. Model # 87007LG33
  • Catalog Page # 1786
  • Catalog Group # D0462
  • UNSPSC # 46181601
Midcalf Boot,Mn,11-12,Steel,Blk/Ylw,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Onguard HAZMAX® EZ-Fit 11" Boots are specially designed to make it easy to put on and remove while wearing a chemical-protective suit. Feature steel shank; steel midsole; and slip-resistant, easy decontamination outsole.

View More

Technical Specs

  • Item Mid-Calf Boots
  • Gender Men's
  • Size 11 to 12
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 11"
  • Color Black/Yellow
  • Upper Material PVC
  • Insulated No
  • Midsole Material Steel
  • Insulation Type None
  • Outsole Material PVC
  • Footwear Sole Pattern Cleated
  • Waterproof No
  • Resists Slips
  • Standards ASTM F2413-05 I/75 C/75 CSA Z195
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products