Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ONGUARD

10"H Men's Insulated Mid-Calf Boots, Plain Toe Type, Polyblend® Upper Material, Black, Size 8

  • Item # 9NMZ0
  • My Part #
  • Mfr. Model # 863960833
  • Catalog Page # N/A
  • Catalog Group # E7298
  • UNSPSC # 46181604
10"H Men's Insulated Mid-Calf Boots, Plain Toe Type, Polyblend® Upper Material, Black, Size 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Technical Specs

  • Item Insulated Mid-Calf Boots
  • Rubber Boot Style Mid-Calf
  • Toe Type Plain
  • Color Black
  • Footwear Sole Pattern Cleated
  • Insulated Yes
  • Size 8
  • Style Number 86396
  • Gender Men's
  • Boot Height 10"
  • Footwear Closure Type Lace Up
  • Insulation Type Wool Felt
  • Metatarsal Guard No
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms