Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ONFLOOR

15 gal. Intermittent Duty Concrete Dust Vacuum, 2 Peak HP, 115 Voltage

  • Item# 1NNT9
  • Mfr. Model# 224324
  • Catalog Page# N/A
  • UNSPSC# 47121603
15 gal. Intermittent Duty Concrete Dust Vacuum, 2 Peak HP, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

High airflow vacuum cleans up concrete dust, reducing airborne contamination. Equipped with a concrete shaker system that keeps filter from clogging.

View More

Technical Specs

  • Item Concrete Dust Vacuum
  • Peak HP 2
  • Tank Size 15 gal.
  • Series Intermittent Duty
  • Air Flow 97 cfm
  • Amps 8.5
  • Static Pressure 105"
  • Voltage 115
  • Tank Material Cold Rolled Steel
  • Number of Motor Stages 2
  • Power Cord Length 30 ft.
  • Dry Capacity 40 gal.
  • Drain No
  • Casters Yes
  • Filter Type Cloth
  • Hz 60
  • Warranty 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None