Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ONFLOOR

10 gal. Commercial/Industrial/Contractor Dry Vacuum, 2 Peak HP, 115 Voltage

  • Item# 1NNT5
  • Mfr. Model# 224286
  • Catalog Page# 1702
  • UNSPSC# 47121603
10 gal. Commercial/Industrial/Contractor Dry Vacuum, 2 Peak HP, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

High airflow vacuum cleans up concrete dust, reducing airborne contamination. Equipped with a concrete shaker system that keeps filter from clogging.

View More

Technical Specs

  • Item Dry Vacuum
  • Peak HP 2
  • Tank Size 10 gal.
  • Series Commercial/Industrial/Contractor
  • Air Flow 112 cfm
  • Amps 11
  • Static Pressure 106"
  • Voltage 115
  • Tank Material Cold Rolled Steel
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 30 ft.
  • Dry Capacity 10 gal.
  • Drain No
  • Casters Yes
  • Filter Type Cloth
  • Hz 60
  • Height 30"
  • Width 18"
  • Length 21"
  • Warranty 2 yr.
  • Includes 10 ft. Hose, Hose Connector, Hose Cage, 5 ft. 2 pc Metal Wand, 14" Metal Floor Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None